Belt Barrier, Yellow/Black Stripe Belt
Mfr # MH5005L
Zoro # G7896948
product price: $252.56
/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow
Belt Message
Out of service
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH5005L
Zoro #
G7896948
UPC #
-
Country of Origin
China
Dimensions
Belt Length
30 ft
Height (In.)
7 in
Width (In.)
4 in
Overall Height
7 in
Details
Item
Belt Barrier
Belt Color
Yellow
Belt Message
Out of service
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Yellow
Finish
matte
Type
Wall Mount Magnetic
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Finish
Matte
Frame Color
Yellow
Legend
Out of Service
Description
Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Yellow, Legend Out of Service, Frame Color Yellow, Overall Height 7 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.