Flexible Marking Stake, 53 in H, PK10
- Mfr # 898956
- Zoro # G222936962
product price:Â
$
151.99
/pk of 10, $15.20/ea
Sold in multiples of 10Â pks for
$1,519.90
Free Shipping & Returns
Key Features
Post Width
5 in
Number of Reflective Sides
2
Overall Height
53 in
Features
Impact-Resistant PVC Plastic: Durable and Shatterproof for Long-Term use, Micro-Prismatic Reflectors: Provides Excellent Visibility Day and Night, UV-Coated Reflectors: Maintains Color and Reflectivity in Harsh Sunlight
Includes Reflector
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 898956
- Zoro #
- G222936962
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Width
- 5 in
- Overall Height
- 53 in
- Fits Chest Size
- Impact-Resistant PVC Plastic: Durable and Shatterproof for Long-Term use, Micro-Prismatic Reflectors: Provides Excellent Visibility Day and Night, UV-Coated Reflectors: Maintains Color and Reflectivity in Harsh Sunlight
Details
- Number of Reflective Sides
- 2
- Features
- Impact-Resistant PVC Plastic: Durable and Shatterproof for Long-Term use, Micro-Prismatic Reflectors: Provides Excellent Visibility Day and Night, UV-Coated Reflectors: Maintains Color and Reflectivity in Harsh Sunlight
- Item
- Flexible Marking Stake
- Includes Reflector
- Yes
- Post End Style
- Point
- Post Material
- Plastic
- Includes Reflective Striping
- Yes
- Reflective Stripe Color
- Red
- Product Type
- Marking Stake
- Post Color
- Red, White
- Pliability
- Flexible
Description
Flexible Marking Stake, Product Type Marking Stake, Overall Height 53 in, Pliability Flexible, Includes Reflector Yes, Includes Reflective Striping Yes, Number of Reflective Sides 2, Post Material Plastic, Post Color Red, White, Post Width 5 in, Reflector Color Red, Post End Style Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.