Magnetic Attachment, Black, Matte
Mfr # PL4190
Zoro # G7896239
product price: $36.89
/eaKey Features
For Use With
PLUS Banner Head
Features
Quick and Easy Mounting of Retractable Belt to Any Magnetic/Metal Surface
Height
3 1/4 in
Length
1/2 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4190
Zoro #
G7896239
UPC #
-
Country of Origin
United States
Dimensions
Height
3 1/4 in
Length
1/2 in
Width
1 3/8 in
Overall Height
3 1/2 in
Overall Width
1 1/2 in
Overall Length
1/2 in
Details
Item
Magnetic Attachment
For Use With
PLUS Banner Head
Features
Quick and Easy Mounting of Retractable Belt to Any Magnetic/Metal Surface
Finish
Matte
Material
Plastic
Color
Black
Includes
Connector
Product Type
Magnetic End Attachment
Weight
0.1 lb
Description
Magnetic Attachment, Product Type Magnetic End Attachment, For Use With PLUS Banner Head, Includes Connector, Overall Height 3 1/2 in, Weight 0.1 lb, Color Black, Overall Length 1/2 in, Overall Width 1 1/2 in, Material Plastic, Finish Matte
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.