Magnetic Belt Barrier, 30ft L, Caution, Ylw
Mfr # MH5001
Zoro # G1585641
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Belt Length
30 ft
Belt Color
Yellow
Belt Message
Caution
Includes
(2) Suction Cups
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH5001
Zoro #
G1585641
UPC #
-
Country of Origin
China
Dimensions
Belt Length
30 ft
Height (In.)
4 3/4 in
Width (In.)
6 1/4 in
Overall Height
4 3/4 in
Belt Width
2 1/2 in
Details
Item
Magnetic Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Color
Black
Finish
Plastic
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Number of Belts
1
Frame Material
Plastic
Frame Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Legend
Caution
Legend Color
Black
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.