Zoro Homepage

Magnetic Belt Barrier, 30ftL, Yellow/Black

  • Mfr # MH5007

  • Zoro # G1585608


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Black/Yellow
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5007
Zoro #
G1585608
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Width (In.)
6 1/4 in
Height (In.)
4 3/4 in
Belt Width
2 1/2 in
Overall Height
4 3/4 in

Details

Item
Magnetic Retractable Belt Barrier
Belt Color
Black/Yellow
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Color
Black
Finish
Plastic
Indoor/Outdoor Usage
Indoor, Outdoor
Legend
No Legend
Frame Color
Black
Frame Material
Plastic
Number of Belts
1
Reflectivity
Non-Reflective
Belt Pattern
Diagonal Stripe
Includes Mounting Hardware
Included

Description

Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.