Magnetic Belt Barrier, 7 ft. L, Caution, Y
Mfr # MH7001
Zoro # G2455875
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Belt Color
Yellow
Belt Message
Caution
Includes
(2) Suction Cups
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7001
Zoro #
G2455875
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Height (In.)
4 3/8 in
Width (In.)
3 5/16 in
Overall Height
4 3/8 in
Belt Width
2 1/2 in
Details
Item
Magnetic Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution
Includes
(2) Suction Cups
Mounting Style
Magnet
Color
Black
Finish
Plastic
Type
Wall Mount
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Black
Frame Material
Plastic
Legend Color
Black
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Number of Belts
1
Legend
Caution
Includes Mounting Hardware
Included
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.