Magnetic Belt Barrier, 7ft., Clean in Pgrs
Mfr # MH7004
Zoro # G2455848
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Belt Color
Yellow
Belt Message
Cleaning in progress
Includes
(2) Suction Cups
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7004
Zoro #
G2455848
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Width (In.)
3 5/16 in
Height (In.)
4 3/8 in
Overall Height
4 3/8 in
Belt Width
2 1/2 in
Details
Item
Magnetic Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Cleaning in progress
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Color
Black
Finish
Plastic
Legend
Cleaning in Progress
Number of Belts
1
Reflectivity
Non-Reflective
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Material
Plastic
Legend Color
Black
Frame Color
Black
Belt Pattern
No Pattern
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/8 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.