Magnetic Belt Barrier, Out of Service, Ylw

  • Mfr # MH5005

  • Zoro # G1585617


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Yellow
Belt Message
Out of Service
Includes
(2) Suction Cups
Mounting Style
Magnet, Suction Cup
Width (In.)
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5005
Zoro #
G1585617
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Width (In.)
6 1/4 in
Height (In.)
4 3/4 in
Overall Height
4 3/4 in

Details

Item
Magnetic Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Out of Service
Includes
(2) Suction Cups
Mounting Style
Magnet, Suction Cup
Type
Wall Mount
Finish
Plastic
Color
Black
Frame Material
Plastic
Legend
Out of Service
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Black

Description

Magnetic Retractable Belt Barrier, Mounting Style Magnet, Suction Cup, Belt Length 30 ft, Belt Color Yellow, Legend Out of Service, Frame Color Black, Overall Height 4 3/4 in, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.