Zoro Homepage

Magnetic Belt Barrier, Restricted Area, Rd

  • Mfr # MH5008

  • Zoro # G1585599


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Red
Belt Message
Restricted Area
Includes
(2) Suction Cups
Mounting Style
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5008
Zoro #
G1585599
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Height (In.)
4 3/4 in
Width (In.)
6 1/4 in
Belt Width
2 1/2 in
Overall Height
4 3/4 in

Details

Item
Magnetic Retractable Belt Barrier
Belt Color
Red
Belt Message
Restricted Area
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Finish
Plastic
Color
Black
Frame Color
Black
Legend
Restricted Area
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Legend Color
Black
Frame Material
Plastic
Reflectivity
Non-Reflective
Number of Belts
1
Belt Pattern
No Pattern

Description

Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Restricted Area, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.