Zoro Homepage

Magnetic Connector to PLUS Head, Matte

  • Mfr # MH1510

  • Zoro # G400690211


product price: $16.89
/ea

Key Features

Finish
Matte
Type
Connector for 15' Magnetic Wall Mount to Banner Stakes PLUS Banner Head
Color
Black
Width (In.)
2 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1510
Zoro #
G400690211
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
2 in
Height (In.)
3 in
Overall Height
3 in

Details

Item
Magnetic Connector to PLUS Head
Finish
Matte
Type
Connector for 15' Magnetic Wall Mount to Banner Stakes PLUS Banner Head
Color
Black
For Use With
Banner Stakes 15' Magnetic Wall Mount Barriers

Description

Magnetic Connector to PLUS Head, For Use With Banner Stakes 15' Magnetic Wall Mount Barriers, Overall Height 3 in, Color Black, Finish Matte

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.