Zoro Homepage

Magnetic Retractable Belt Barrier, Wall Mount, Yellow, Belt Message: Caution - Do Not Enter

  • Mfr # MH5002

  • Zoro # G1585635


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Yellow
Includes
(2) Suction Cups
Mounting Style
Magnet
Height (In.)
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5002
Zoro #
G1585635
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Height (In.)
4 3/4 in
Width (In.)
6 1/4 in
Belt Width
2 1/2 in
Overall Height
4 3/4 in

Details

Item
Magnetic Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Includes
(2) Suction Cups
Mounting Style
Magnet
Color
Black
Type
Wall Mount
Finish
Plastic
Includes Mounting Hardware
Included
Number of Belts
1
Legend
Caution Do Not Enter
Reflectivity
Non-Reflective
Frame Material
Plastic
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Black
Belt Pattern
No Pattern
Legend Color
Black

Description

Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.