Magnetic Retrctble Belt Barrier, 7ft, Yllw
Mfr # MH7013
Zoro # G3727617
product price: $112.50
/ea
Free Shipping & Returns
Key Features
Belt Length
7 ft
Belt Color
Yellow
Belt Message
Authorized Personnel Only
Includes
(2) Suction Cups
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH7013
Zoro #
G3727617
UPC #
-
Country of Origin
China
Dimensions
Belt Length
7 ft
Height (In.)
4 1/4 in
Width (In.)
3 3/4 in
Belt Width
2 1/2 in
Overall Height
4 1/4 in
Details
Item
Magnetic Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Authorized Personnel Only
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Unit
Finish
Yellow
Color
Yellow
Includes Mounting Hardware
Included
Frame Color
Black
Reflectivity
Non-Reflective
Legend
Authorized Personnel Only
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor, Outdoor
Legend Color
Black
Number of Belts
1
Description
Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 7 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Authorized Personnel Only, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/4 in, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.