Magnetic Wall Mount Barrier, Matte
Mfr # MH1502
Zoro # G000690208
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
(2) Suction Cups
Mounting Style
Magnet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH1502
Zoro #
G000690208
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Width (In.)
3 in
Height (In.)
4 1/2 in
Belt Width
2 1/2 in
Overall Height
4 1/2 in
Details
Item
Magnetic Wall Mount Barrier
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
(2) Suction Cups
Mounting Style
Magnet
Finish
Matte
Type
Magnetic Wall Mount Barrier
Color
Black
Includes Mounting Hardware
Included
Frame Color
Black
Legend
Caution Do Not Enter
Legend Color
Black
Number of Belts
1
Indoor/Outdoor Usage
Indoor, Outdoor
Reflectivity
Non-Reflective
Frame Finish
Matte
Belt Pattern
No Pattern
Description
Magnetic Wall Mount Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.