Zoro Homepage

Magnetic Wall Mount Barrier, Matte

  • Mfr # MH1507

  • Zoro # G300690205


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Black/Yellow
Belt Message
Yellow/Black Stripe
Includes
(2) Suction Cups
Mounting Style
Magnet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1507
Zoro #
G300690205
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Width (In.)
3 in
Height (In.)
4 1/2 in
Overall Height
4 1/2 in
Belt Width
2 1/2 in

Details

Item
Magnetic Wall Mount Barrier
Belt Color
Black/Yellow
Belt Message
Yellow/Black Stripe
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Magnetic Wall Mount Barrier
Color
Black
Finish
Matte
Reflectivity
Non-Reflective
Frame Finish
Matte
Legend
No Legend
Number of Belts
1
Includes Mounting Hardware
Included
Frame Color
Black
Belt Pattern
Diagonal Stripe
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Magnetic Wall Mount Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 1/2 in, Number of Belts 1, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.