Magnetic Wall Mount Barrier, Matte
Mfr # MH1513
Zoro # G100690221
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Orange
Belt Message
Danger - Forklift Traffic
Includes
(2) Suction Cups
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MH1513
Zoro #
G100690221
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Height (In.)
4 1/2 in
Width (In.)
3 in
Overall Height
4 1/2 in
Details
Item
Magnetic Wall Mount Barrier
Belt Color
Orange
Belt Message
Danger - Forklift Traffic
Includes
(2) Suction Cups
Mounting Style
Magnet, Suction Cup
Color
Black
Type
Magnetic Wall Mount Barrier
Finish
Matte
Includes Mounting Hardware
Included
Legend Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Finish
Matte
Legend
Danger - Forklift Traffic
Frame Color
Black
Description
Magnetic Wall Mount Barrier, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Orange, Legend Danger - Forklift Traffic, Legend Color Black, Frame Color Black, Overall Height 4 1/2 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.