Zoro Homepage

Magnetic Wall Mount Barrier Suction Cup

  • Mfr # MH1500

  • Zoro # G300690212


product price: $21.49
/ea

Key Features

Mounting Style
Suction Cup
Width (In.)
3 in
Type
Suction Cup for 15' Magnetic Wall Mount
Height (In.)
2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1500
Zoro #
G300690212
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
3 in
Height (In.)
2 in
Overall Height
2 in

Details

Item
Magnetic Wall Mount Barrier Suction Cup
Mounting Style
Suction Cup
Type
Suction Cup for 15' Magnetic Wall Mount
Color
Black
For Use With
Banner Stakes 15' Magnetic Wall Mount Barriers
Finish
Matte

Description

Magnetic Wall Mount Barrier Suction Cup, For Use With Banner Stakes 15' Magnetic Wall Mount Barriers, Overall Height 2 in, Color Black, Finish Matte

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.