Magnetic Wall Mount Barrier w/Light
Mfr # MH1503L
Zoro # G700690218
product price: $181.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow
Belt Message
Caution - Cuidado
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH1503L
Zoro #
G700690218
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Height (In.)
5 1/4 in
Width (In.)
3 in
Overall Height
5 1/4 in
Details
Item
Magnetic Wall Mount Barrier w/Light
Belt Color
Yellow
Belt Message
Caution - Cuidado
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Black
Type
Magnetic Wall Mount Barrier
Finish
Matte
Legend
Caution - Cuidado
Includes Mounting Hardware
Included
Frame Color
Black
Legend Color
Black
Frame Finish
Matte
Indoor/Outdoor Usage
Indoor, Outdoor
Description
Magnetic Wall Mount Barrier w/Light, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Yellow, Legend Caution - Cuidado, Legend Color Black, Frame Color Black, Overall Height 5 1/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.