Zoro Homepage

Magnetic Wall Mount Barrier w/Light

  • Mfr # MH1504L

  • Zoro # G800690217


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Yellow
Belt Message
Cleaning in Progress
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1504L
Zoro #
G800690217
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Width (In.)
3 in
Height (In.)
5 1/4 in
Overall Height
5 1/4 in

Details

Item
Magnetic Wall Mount Barrier w/Light
Belt Color
Yellow
Belt Message
Cleaning in Progress
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Color
Black
Type
Magnetic Wall Mount Barrier
Finish
Matte
Frame Finish
Matte
Frame Color
Black
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Legend
Cleaning in Progress
Legend Color
Black

Description

Magnetic Wall Mount Barrier w/Light, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Overall Height 5 1/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.