Magnetic Wall Mount Barrier w/Light
Mfr # MH1511L
Zoro # G100690214
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Red
Belt Message
Do Not Enter - Arc Flash Boundary
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH1511L
Zoro #
G100690214
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Width (In.)
3 in
Height (In.)
5 1/4 in
Overall Height
5 1/4 in
Details
Item
Magnetic Wall Mount Barrier w/Light
Belt Color
Red
Belt Message
Do Not Enter - Arc Flash Boundary
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Type
Magnetic Wall Mount Barrier
Finish
Matte
Color
Black
Frame Finish
Matte
Includes Mounting Hardware
Included
Indoor/Outdoor Usage
Indoor, Outdoor
Frame Color
Black
Legend
Do Not Enter - Arc Flash Boundary
Legend Color
Black
Description
Magnetic Wall Mount Barrier w/Light, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Red, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Frame Color Black, Overall Height 5 1/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.