Zoro Homepage

Magnetic Wall Mount Barrier w/Light

  • Mfr # MH1513L

  • Zoro # G200690213


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Orange
Belt Message
Danger - Forklift Traffic
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH1513L
Zoro #
G200690213
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Height (In.)
5 1/4 in
Width (In.)
3 in
Overall Height
5 1/4 in

Details

Item
Magnetic Wall Mount Barrier w/Light
Belt Color
Orange
Belt Message
Danger - Forklift Traffic
Includes
(2) Suction Cups, Light Kit with Red Strobe Light
Mounting Style
Magnet, Suction Cup
Finish
Matte
Color
Black
Type
Magnetic Wall Mount Barrier
Frame Finish
Matte
Legend
Danger - Forklift Traffic
Includes Mounting Hardware
Included
Legend Color
Black
Frame Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Magnetic Wall Mount Barrier w/Light, Mounting Style Magnet, Suction Cup, Belt Length 15 ft, Belt Color Orange, Legend Danger - Forklift Traffic, Legend Color Black, Frame Color Black, Overall Height 5 1/4 in, Frame Finish Matte, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Light Kit with Red Strobe Light, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.