Zoro Homepage

Mgnetic Belt Barrier, DoNotEnterArcFlash

  • Mfr # MH5011

  • Zoro # G1585565


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Belt Color
Red
Belt Message
Do Not Enter Arc Flash Boundary
Includes
(2) Suction Cups
Mounting Style
Magnet
Height (In.)
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH5011
Zoro #
G1585565
UPC #
-
Country of Origin
China

Dimensions

Belt Length
30 ft
Height (In.)
4 3/4 in
Width (In.)
6 1/4 in
Overall Height
4 3/4 in
Belt Width
2 1/2 in

Details

Item
Magnetic Retractable Belt Barrier
Belt Color
Red
Belt Message
Do Not Enter Arc Flash Boundary
Includes
(2) Suction Cups
Mounting Style
Magnet
Type
Wall Mount
Color
Black
Finish
Plastic
Frame Material
Plastic
Reflectivity
Non-Reflective
Number of Belts
1
Frame Color
Black
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Mounting Hardware
Included
Belt Pattern
No Pattern
Legend Color
Black
Legend
Do Not Enter - Arc Flash Boundary

Description

Magnetic Retractable Belt Barrier, Mounting Style Magnet, Belt Length 30 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Overall Height 4 3/4 in, Number of Belts 1, Frame Material Plastic, Indoor/Outdoor Usage Indoor, Outdoor, Includes (2) Suction Cups, Includes Mounting Hardware Included

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.