Zoro Homepage

Plastic Stake, Red, 22 in to 42 in Adjustable Post Height, Matte

  • Mfr # PL4023

  • Zoro # G8747365


product price: $169.99
/pk 5, $34.00/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/8 in
Post Material
Plastic
Post Height
22 in to 42 in Adjustable
Color
Red
For Use With
PLUS Barricade Bases, PLUS Barricade Retractable Tape Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4023
Zoro #
G8747365
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 3/8 in
Post Height
22 in to 42 in Adjustable

Details

Item
Plastic Stake
Post Material
Plastic
Color
Red
For Use With
PLUS Barricade Bases, PLUS Barricade Retractable Tape Heads
Finish
Matte
Material
Plastic

Description

Plastic Stake, For Use With PLUS Barricade Bases, PLUS Barricade Retractable Tape Heads, Color Red, Material Plastic, Finish Matte, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.