Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plus Barricade System, 15 ft. L, Red, Metal

  • Mfr # PL4079

  • Zoro # G1585529


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Metal
Width
16 1/2 in
Includes
(5) Bases
Post Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4079
Zoro #
G1585529
UPC #
-
Country of Origin
China

Dimensions

Width
16 1/2 in
Belt Length
15 ft
Overall Height
42 in
Post Height
22 in to 42 in
Height Adjustability
Adjustable Height
Minimum Overall Height
22 in
Base Diameter
16 in
Post Diameter
2 1/2 in
Maximum Overall Height
42 in
Depth
23 1/4 in

Details

Item
Belt Barrier System
Color
Red
Material
Metal
Includes
(5) Bases
Post Color
Red
Base Color
Black
Belt Message
Do Not Enter - Arc Flash Boundary
Belt Color
Red
Base Material
Plastic
Base Type
Round Flat
Post Material
Plastic
Fillable
Yes
Legend
Do Not Enter - Arc Flash Boundary
Resistance Properties
Rust Resistant
Indoor/Outdoor Usage
Indoor, Outdoor
Includes Cart
Yes
Number of Posts
4
Reflectivity
Non-Reflective
Number of Belts
5
Belt Pattern
No Pattern

Description

Belt Barrier System, Includes (5) Bases, Maximum Overall Height 42 in, Minimum Overall Height 22 in, Belt Length 15 ft, Belt Color Red, Belt Pattern No Pattern, Legend Do Not Enter - Arc Flash Boundary, Number of Posts 4, Post Color Red, Base Type Round Flat, Reflectivity Non-Reflective, Includes Cart Yes, Number of Belts 5, Post Height 22 in to 42 in, Post Diameter 2 1/2 in, Post Material Plastic, Base Diameter 16 in, Base Color Black, Base Material Plastic, Fillable Yes, Cart Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.