Zoro Homepage

PLUS Barrier System Base, Plastic, Blk, PK5

  • Mfr # PL4025

  • Zoro # G8747383


product price: $231.99
/pk 5, $46.40/ea
Free Shipping & Returns

Key Features

Base Type
Fillable with Water or Sand
Base Material
Plastic
Color
Black
Base Height
4 3/4 in
For Use With
Banner Stakes Plus Stanchions, Retractable Tape Banner Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4025
Zoro #
G8747383
UPC #
-
Country of Origin
China

Dimensions

Base Height
4 3/4 in
Base Diameter
15 in

Details

Item
Plastic Banner Base
Base Type
Fillable with Water or Sand
Base Material
Plastic
Color
Black
For Use With
Banner Stakes Plus Stanchions, Retractable Tape Banner Heads
Finish
Matte
Material
Plastic

Description

Plastic Banner Base, For Use With Banner Stakes Plus Stanchions, Retractable Tape Banner Heads, Color Black, Material Plastic, Finish Matte, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.