Zoro Homepage

PLUS Barrier System Base, Plastic, Blk

  • Mfr # PL4024

  • Zoro # G8747374


product price: $52.89
/ea

Key Features

Base Type
Fillable with Water or Sand
Base Material
Plastic
Color
Black
For Use With
Banner Stakes Plus Stanchions, Retractable Tape Banner Heads
Base Height
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4024
Zoro #
G8747374
UPC #
-
Country of Origin
China

Dimensions

Base Height
4 3/4 in
Overall Height
3 in
Base Diameter
15 in

Details

Item
Plastic Banner Base
Base Type
Fillable with Water or Sand
Base Material
Plastic
Color
Black
For Use With
Banner Stakes Plus Stanchions, Retractable Tape Banner Heads
Material
Plastic
Finish
Matte
Weight
3.1 lb

Description

Plastic Banner Base, Product Type Fillable Base, For Use With Banner Stakes Plus Stanchions, Retractable Tape Banner Heads, Includes Not Applicable, Overall Height 3 in, Weight 3.1 lb, Color Black, Material Plastic, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.