PLUS Retractable Barrier Wall Mount Kit
Mfr # PL4066
Zoro # G8747776
product price: $32.35
/eaKey Features
Color
Black
Includes
(4) Zip Ties, (6) Wall Anchors, (6) Wood Screws, Receiver Wall Mount
Type
Indoor/Outdoor
For Use With
Banner Stakes Plus Retractable Tape Banner Heads
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4066
Zoro #
G8747776
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 1/2 in
Details
Item
Wall Mount Kit
Color
Black
Includes
(4) Zip Ties, (6) Wall Anchors, (6) Wood Screws, Receiver Wall Mount
Type
Indoor/Outdoor
For Use With
Banner Stakes Plus Retractable Tape Banner Heads
Finish
Matte
Material
Plastic
Weight
0.29 lb
Description
Wall Mount Kit, Product Type Wall Mount Kit, For Use With Banner Stakes Plus Retractable Tape Banner Heads, Includes (4) Zip Ties, (6) Wall Anchors, (6) Wood Screws, Receiver Wall Mount, Overall Height 4 1/2 in, Weight 0.29 lb, Color Black, Material Plastic, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.