Zoro Homepage

Receiver Post, Black, 16 in. dia

  • Mfr # PL4105

  • Zoro # G1874787


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 3/8 in
Base Type
Fillable with Water or Sand
Base Material
Plastic
Post Material
Plastic
Post Height
22 in to 42 in Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4105
Zoro #
G1874787
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 3/8 in
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in

Details

Item
Receiver Post
Base Type
Fillable with Water or Sand
Base Material
Plastic
Post Material
Plastic
Color
Black
For Use With
Banner Head
Includes
Banner Base, Receiver Head, Stanchion

Description

Receiver Post, Includes Banner Base, Receiver Head, Stanchion, Compatible with Grainger Part Number Banner Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.