Receiver Post, Red, 15 ft. Length, 22 in to 42 in Adjustable Post Height
Mfr # PL4118
Zoro # G3727571
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 3/8 in
Base Type
Fillable Plastic
Base Material
Plastic
Belt Length
15 ft.
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4118
Zoro #
G3727571
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 3/8 in
Belt Length
15 ft.
Post Height
22 in to 42 in Adjustable
Base Height
4 3/4 in
Base Diameter
16 in
Details
Item
Receiver Post
Base Type
Fillable Plastic
Base Material
Plastic
Post Material
Plastic
Color
Red
Includes
Banner Base, Banner Head, Stanchion
Description
Receiver Post, Includes Banner Base, Banner Head, Stanchion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.