Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Barrier, Red, 15 ft Length, Danger High Voltage Keep Out

  • Mfr # PL4115

  • Zoro # G1874680


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Red
Color
Red
Belt Message
Danger High Voltage Keep Out
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4115
Zoro #
G1874680
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft

Details

Item
Retractable Belt Barrier
Belt Color
Red
Color
Red
Belt Message
Danger High Voltage Keep Out
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws, Zip Ties
Type
Wall Mount Single Line Belt
Legend
Danger High Voltage Keep Out
Frame Color
Red
Includes Mounting Hardware
Included

Description

Retractable Belt Barrier, Mounting Style Anchors, Screws, Zip Ties, Belt Length 15 ft, Belt Color Red, Legend Danger High Voltage Keep Out, Frame Color Red, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.