Retractable Belt Barrier, Red, 15 ft Length, Restricted Area
Mfr # PL4113
Zoro # G1874708
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Red
Color
Red
Belt Width
2 1/2 in
Belt Message
Restricted Area
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4113
Zoro #
G1874708
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Belt Width
2 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Color
Red
Belt Message
Restricted Area
Mounting Style
Anchors, Screws
Type
Wall Mount Single Line Belt
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Number of Belts
1
Legend
Restricted Area
Frame Color
Black
Includes Mounting Hardware
Included
Reflectivity
Non-Reflective
Legend Color
Black
Belt Pattern
No Pattern
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Red, Belt Pattern No Pattern, Legend Restricted Area, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.