Zoro Homepage

Retractable Belt Barrier, Yellow, 15 ft Length, Caution - Cuidado

  • Mfr # PL4107

  • Zoro # G1874769


product price: $93.49
/ea
Free Shipping & Returns

Key Features

Belt Length
15 ft
Belt Color
Yellow
Color
Yellow
Belt Width
2 1/2 in
Belt Message
Caution - Cuidado
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4107
Zoro #
G1874769
UPC #
-
Country of Origin
China

Dimensions

Belt Length
15 ft
Belt Width
2 1/2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Yellow
Belt Message
Caution - Cuidado
Type
Wall Mount Single Line Belt
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws
Number of Belts
1
Legend
Caution - Cuidado
Includes Mounting Hardware
Included
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Frame Color
Black
Legend Color
Black

Description

Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution - Cuidado, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.