Retractable Belt Barrier, Yellow, 15 ft Length, Out of Service
Mfr # PL4111
Zoro # G1874726
product price: $87.69
/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow
Color
Yellow
Belt Width
2 1/2 in
Belt Message
Out of Service
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4111
Zoro #
G1874726
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Belt Width
2 1/2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Color
Yellow
Belt Message
Out of Service
Includes
(4) Zip Ties, Head Wall Mount, Wall Receiver
Mounting Style
Anchors, Screws
Type
Wall Mount Single Line Belt
Number of Belts
1
Legend
Out of Service
Legend Color
Black
Includes Mounting Hardware
Included
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Anchors, Screws, Belt Length 15 ft, Belt Width 2 1/2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Out of Service, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Indoor/Outdoor Usage Indoor, Outdoor, Includes (4) Zip Ties, Head Wall Mount, Wall Receiver, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.