Retractable Belt Head, Black, 15 ft Length, No Legend
Mfr # PL4073
Zoro # G9421386
product price: $221.99
/pk 5, $44.40/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Black
Color
Black
Belt Width
2 1/2 in
Belt Material
Polyester Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4073
Zoro #
G9421386
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Belt Width
2 1/2 in
Details
Item
Retractable Belt Head
Belt Color
Black
Color
Black
Belt Material
Polyester Fabric
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Includes
(5) 15 ft Retractable Belts
Legend
No Legend
Resistance Properties
Rust Resistant
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Belt Color Black, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.