Retractable Belt Head, Orange, 15 ft Length, Keep Area Clear, Matte
Mfr # PL4059
Zoro # G8747706
product price: $228.99
/pk 5, $45.80/ea
Free Shipping & Returns
Key Features
Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Color
Orange
Color
Orange
Belt Message
Keep Area Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4059
Zoro #
G8747706
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2-1/8 in
Belt Length
15 ft
Details
Item
Retractable Belt Head
Belt Color
Orange
Color
Orange
Belt Message
Keep Area Clear
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Belt Material
Polyester Fabric
Finish
Matte
Material
Plastic
Legend
Keep Area Clear
Description
Retractable Belt Head, Belt Color Orange, Belt Length 15 ft, Legend Keep Area Clear, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.