Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Head, Red with White Stripes, 15 ft Length, No Legend, Matte

  • Mfr # PL4054

  • Zoro # G8747654


product price: $74.45
/ea

Key Features

Post Diameter
2-1/8 in
Belt Length
15 ft
Color
Red with White Stripes
Belt Width
2 1/2 in
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4054
Zoro #
G8747654
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Width
2 1/2 in
Overall Height
42 in

Details

Item
Retractable Belt Head
Belt Color
Red/White
Color
Red with White Stripes
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Belt Material
Polyester Fabric
Material
Plastic
Includes
15 ft Retractable Belt
Finish
Matte
Legend
No Legend
Belt Pattern
Diagonal Stripe
Resistance Properties
Rust Resistant

Description

Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Red/White, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Belt Pattern Diagonal Stripe, Resistance Properties Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.