Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Head, Yellow, 15 ft Length, Caution - Cuidado, Matte

  • Mfr # PL4028

  • Zoro # G8747417


product price: $51.35
/ea

Key Features

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Color
Yellow
Color
Yellow
Belt Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4028
Zoro #
G8747417
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Width
2 1/2 in

Details

Item
Retractable Belt Head
Belt Color
Yellow
Color
Yellow
Belt Message
Caution - Cuidado
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Belt Material
Polyester Fabric
Includes
15 ft Retractable Belt
Finish
Matte
Material
Plastic
Legend
Caution - Cuidado
Resistance Properties
Rust Resistant

Description

Retractable Belt Head, Includes 15 ft Retractable Belt, Belt Color Yellow, Belt Length 15 ft, Legend Caution - Cuidado, Belt Width 2 1/2 in, Resistance Properties Rust Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.