Retractable Belt Head, Yellow, 15 ft Length, Caution Do Not Enter
Mfr # PL4075
Zoro # G9421404
product price: $258.99
/pk 5, $51.80/ea
Free Shipping & Returns
Key Features
Belt Length
15 ft
Belt Color
Yellow
Color
Yellow
Belt Width
2 1/2 in
Belt Message
Caution - Do Not Enter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4075
Zoro #
G9421404
UPC #
-
Country of Origin
China
Dimensions
Belt Length
15 ft
Belt Width
2 1/2 in
Overall Height
42 in
Details
Item
Retractable Belt Head
Belt Color
Yellow
Color
Yellow
Belt Message
Caution - Do Not Enter
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Belt Material
Polyester Fabric
Includes
(5) 15 ft Retractable Belts
Legend
Caution Do Not Enter
Belt Pattern
No Pattern
Resistance Properties
Rust Resistant
Legend Color
Black
Description
Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Overall Height 42 in, Belt Color Yellow, Belt Length 15 ft, Legend Caution Do Not Enter, Legend Color Black, Belt Width 2 1/2 in, Belt Pattern No Pattern, Resistance Properties Rust Resistant, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.