Zoro Homepage

Retractable Belt Head, Yellow, 15 ft Length, No Legend, Matte

  • Mfr # PL4043

  • Zoro # G8747566


product price: $221.99
/pk 5, $44.40/ea
Free Shipping & Returns

Key Features

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Color
Yellow
Color
Yellow
Belt Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4043
Zoro #
G8747566
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Width
2 1/2 in

Details

Item
Retractable Belt Head
Belt Color
Yellow
Color
Yellow
Belt Material
Polyester Fabric
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Includes
(5) 15 ft Retractable Belts
Material
Plastic
Finish
Matte
Legend
No Legend
Resistance Properties
Rust Resistant

Description

Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Belt Color Yellow, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Resistance Properties Rust Resistant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.