Retractable Belt Head, Yellow with Black Stripes, 15 ft Length, No Legend, Matte
Mfr # PL4040
Zoro # G8747532
product price: $74.45
/eaKey Features
Post Diameter
2-1/8 in
Belt Length
15 ft
Color
Yellow with Black Stripes
Belt Width
2 1/2 in
Belt Material
Polyester Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL4040
Zoro #
G8747532
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Width
2 1/2 in
Overall Height
42 in
Details
Item
Retractable Belt Head
Belt Color
Black/Yellow
Color
Yellow with Black Stripes
Belt Material
Polyester Fabric
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Material
Plastic
Finish
Matte
Includes
15 ft Retractable Belt
Legend
No Legend
Resistance Properties
Rust Resistant
Belt Pattern
Diagonal Stripe
Description
Retractable Belt Head, Includes 15 ft Retractable Belt, Overall Height 42 in, Belt Color Black/Yellow, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Belt Pattern Diagonal Stripe, Resistance Properties Rust Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.