Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Belt Head, Yellow with Black Stripes, 15 ft Length, No Legend, Matte

  • Mfr # PL4041

  • Zoro # G8747541


product price: $321.99
/pk 5, $64.40/ea
Free Shipping & Returns

Key Features

Post Diameter
2-1/8 in
Belt Length
15 ft
Color
Yellow with Black Stripes
Belt Width
2 1/2 in
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL4041
Zoro #
G8747541
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2-1/8 in
Belt Length
15 ft
Belt Width
2 1/2 in

Details

Item
Retractable Belt Head
Belt Color
Black/Yellow
Color
Yellow with Black Stripes
For Use With
Banner Stakes Plus Stanchions, Bases, Receiver Head, Wall Mount Kit
Belt Material
Polyester Fabric
Finish
Matte
Includes
(5) 15 ft Retractable Belts
Material
Plastic
Legend
No Legend
Belt Pattern
Diagonal Stripe
Resistance Properties
Rust Resistant

Description

Retractable Belt Head, Includes (5) 15 ft Retractable Belts, Belt Color Black/Yellow, Belt Length 15 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 1/2 in, Belt Pattern Diagonal Stripe, Resistance Properties Rust Resistant, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.