Zoro Homepage

Strobe Light, Red, 7-1/8" H

  • Mfr # PL4140

  • Zoro # G7896257


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Color
Red
For Use With
Banner Stakes Magnetic/Fixed Head Wall Mounts
Height (In.)
7 1/8 in
Type
Stanchion Accessory
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL4140
Zoro #
G7896257
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
7 1/8 in
Length (In.)
4 in
Overall Length
4 in
Outside Diameter
4 in
Overall Width
4 in
Overall Height
7 1/8 in

Details

Item
Light Kit
Color
Red
For Use With
Banner Stakes Magnetic/Fixed Head Wall Mounts
Type
Stanchion Accessory
ADA Compliance
No
Includes
Mounting Adapter
Material
Plastic
Product Type
Banner Head Light Attachment
Finish
Matte

Description

Light Kit, Product Type Banner Head Light Attachment, For Use With Banner Stakes Magnetic/Fixed Head Wall Mounts, Color Red, Overall Height 7 1/8 in, Overall Length 4 in, Overall Width 4 in, Outside Diameter 4 in, Material Plastic, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.