Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XPT, 29 1/2 in H, 3 lb, Portable

  • Mfr # 724486

  • Zoro # G722920058


product price: $40.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
724486
Zoro #
G722920058
UPC #
-
Country of Origin
China

Description

XPT, Product Type Delineator, Overall Height 29 1/2 in, Reflective Stripe Color White, Top Style Circular, Body Material Polyurethane, Body Color Red, White, Includes Not Applicable, Legend Not Applicable, Includes Reflective Striping Yes, Includes Weighted Base No, Installation Type Portable, Outside Diameter 7 7/8 in, Reflective Grade High-Intensity Prismatic, Weight 3 lb, Base Length Not Applicable, Base Outside Diameter 7 7/8 in, Base Shape Round, Base Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.