Shop BANNER STAKES
See all product information
Create Account
XPT, 29 1/2 in H, 3 lb, Portable
- Mfr # 755995
- Zoro # G322936978
product price:Â
$
258.99
/pk of 8, $32.37/ea
Sold in multiples of 8Â pks for
$2,071.92
Free Shipping & Returns
Key Features
Outside Diameter
7 7/8 in
Reflective Stripe Color
White
Installation Type
Portable
Height of Reflective Stripe
2 5/16 in
Base Outside Diameter
7 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 755995
- Zoro #
- G322936978
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Diameter
- 7 7/8 in
- Height of Reflective Stripe
- 2 5/16 in
- Base Outside Diameter
- 7 7/8 in
- Overall Height
- 29 1/2 in
Details
- Reflective Stripe Color
- White
- Installation Type
- Portable
- Reflective Grade
- High-Intensity Prismatic
- Product Type
- Delineator
- Body Color
- Red, White
- Includes Reflective Striping
- Yes
- Body Material
- Polyurethane
- Includes Weighted Base
- No
- Weight
- 3 lb
- Item
- XPT
Description
XPT, Product Type Delineator, Overall Height 29 1/2 in, Reflective Stripe Color White, Top Style Circular, Body Material Polyurethane, Body Color Red, White, Includes Not Applicable, Legend Not Applicable, Includes Reflective Striping Yes, Includes Weighted Base No, Installation Type Portable, Outside Diameter 7 7/8 in, Reflective Grade High-Intensity Prismatic, Weight 3 lb, Base Length Not Applicable, Base Outside Diameter 7 7/8 in, Base Shape Round, Base Width Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.