
STRIP 28.8W LED 12-30V-DC LIGHT FIXTURE
Mfr # WLS28-2XR850DSQ
Zoro # G411673258
product price: $1,021.99
/ea
Free Shipping & Returns
Key Features
Light Color
Red
Description/Special Features
High-Low-Off Dimmable; Quick Disconnect
Voltage
12 to 30V DC
Dimmable
Yes
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLS28-2XR850DSQ
Zoro #
G411673258
UPC #
-
Country of Origin
Unknown
Dimensions
Length
850 mm
Details
Light Color
Red
Description/Special Features
High-Low-Off Dimmable; Quick Disconnect
Voltage
12 to 30V DC
Dimmable
Yes
Housing Material
Aluminum
Bulb Technology
Standard LED
IP Rating
IP65, IP67, IP69K
Connection
Integral QD
Watts
28.8 W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.