Zoro Homepage

STRIP 430MM 12-30V-DC LIGHT CURTAIN

  • Mfr # WLS28-2XW430S

  • Zoro # G211989054


product price: $567.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65, IP67, IP69K
Cable Length
2 m
Housing Material
Aluminum
Input Voltage
12 to 30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLS28-2XW430S
Zoro #
G211989054
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
2 m

Details

IP Rating
IP65, IP67, IP69K
Housing Material
Aluminum
Input Voltage
12 to 30V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.