BANSBACH Shock Absorber, Adjustable, Extension Force: 14.7N, Length: 117mm, Stroke: 12mm

  • Mfr # FA-1612XD-C

  • Zoro # G1970153


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-orifice
Force
14.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-1612XD-C
Zoro #
G1970153
UPC #
-
Country of Origin
Japan

Dimensions

Rod Thread Size
M16x1.5
Extended Length
117 mm
Ball Diameter
13.5 mm
Rod Dia.
5 mm
Cylinder Dia.
16 mm
Pin Dia.
6 mm
Length
117mm
Width
21.9mm
Cylinder Diameter
16 mm
Stroke Length
12 mm
Rod Diameter
5 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-orifice
Force
14.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5~70¡C
Adjustable Resistance
Yes
Locking
No
Stroke
12mm
Includes
Cap
Max. Weight
22 lb
Fixed Resistance
No
Application
For high speed
Standards
RoHS Compliant
Weight
117g
System of Measurement
Metric
Cycles per Minute - Maximum
60
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
22 lb
Force Resistance
Adjustable
Operating Temperature - Maximum
158 Degrees F

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.