BANSBACH Shock Absorber, Adjustable, Extension Force: 18.1N, Length: 110mm, Stroke: 16mm
- Mfr # FA-2016E2-S
- Zoro # G1970278
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable; Multiple-Varying Orifice
Force
18.1 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA-2016E2-S
- Zoro #
- G1970278
- UPC #
- -
- Country of Origin
- Italy
- Item
- Shock Absorber
- Type
- Adjustable; Multiple-Varying Orifice
- Force
- 18.1 N
- Max. Cycle Rate
- 60 cycles/min
- Material
- Metal
- Operating Temp.
- -5 Degrees to 70 Degrees C
- Max. Weight
- 441 lb
- Fixed Resistance
- No
- Locking
- No
- Stroke
- 16mm
- Includes
- Adjustment Knob
- Adjustable Resistance
- Yes
- Application
- For medium speed, in particular with a pneumatic cylinder
- Standards
- RoHS Compliant
- Weight
- 185 g
- Force Resistance
- Adjustable
- Operating Temperature - Minimum
- 23 Degrees F
- System of Measurement
- Metric
- Operating Temperature - Maximum
- 158 Degrees F
- Cycles per Minute - Maximum
- 60
- Rated Capacity - Maximum
- 441 lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Rod Thread Size
- M20x1.5
- Extended Length
- 110 mm
- Pin Dia.
- 6 mm
- Cylinder Dia.
- 20 mm
- Rod Dia.
- 6 mm
- Length
- 110mm
- Width
- 27.7 mm
- Cylinder Diameter
- 20 mm
- Stroke Length
- 16 mm
- Rod Diameter
- 6 mm
Description
Shock Absorber,Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.