Shop SEACHOICE
See all product information
Create Account
Black Gas Spring, 17.2 In. Compressed-10.2 In. Extended, 50 Pounds of Force
- Mfr # 35164
- Zoro # G624011878
product price:Â
$
22.19
/ea
Key Features
Stroke
7 in
Overall Height
24 in
Extended Length
17.2 in
Width
2 in
Length
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 35164
- Zoro #
- G624011878
- UPC #
- 719249351643
- Country of Origin
- Taiwan, Province of China
- Stroke
- 7 in
- Force
- 50 lbs
- Fitting Type
- P10
Dimensions
- Overall Height
- 24 in
- Extended Length
- 17.2 in
- Width
- 2 in
- Length
- 0.75 in
- Compressed Length
- 10.2 in
Description
This Seachoice Black Gas Spring provides a compact, lightweight, and highly effective controlled lift assist in applications such as doors, lids, and more, where objects need to be moved, rotated, lifted, or perhaps held in place. The gas spring delivers a controlled rate of extension, and its performance is regarded as being smoother and preferable to that of traditional mechanical spring mechanisms. This Black Gas Spring can be used in applications such as doors, cupboard doors, windows, hinged lids and tabletops, and much more. This spring is 17.2-In. when extended, and 10.2-In. compressed. It has a 7.0-In. stroke, and 50 pounds of force. It has a P10 end cap. This spring has socket-style end fittings and it fits 10mm balls found on most brackets. The spring s tube is black powder coated, and the rod is black nitride. Seachoice is committed to delivering quality marine accessories and OEM replacement parts to satisfy fishing, boating and watersports enthusiasts worldwide. Seachoice is run for and by boaters, offering a wide-ranging product line while remaining affordable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.