BANSBACH Shock Absorber, Adjustable, Extension Force: 27.3N, Length: 156mm, Stroke: 25mm

  • Mfr # FWM-2725FBD-C
  • Zoro # G1969569
product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable; Multiple-Varying Orifice
Force
27.3 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FWM-2725FBD-C
Zoro #
G1969569
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Size
M27x1.5
Extended Length
156 mm
Cylinder Dia.
27 mm
Rod Dia.
8 mm
Pin Dia.
8 mm
Ball Diameter
23 mm
Length
156mm
Width
37mm
Rod Diameter
8 mm
Stroke Length
25 mm
Cylinder Diameter
27 mm

Details

Item
Shock Absorber
Type
Adjustable; Multiple-Varying Orifice
Force
27.3 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Includes
Cap
Fixed Resistance
No
Stroke
25mm
Max. Weight
992 lb
Locking
Yes
Adjustable Resistance
Yes
Application
For medium speed, in particular with a pneumatic cylinder
Standards
RoHS Compliant
Damper Type
156 mm
Weight
460 g
Cycles per Minute - Maximum
60
System of Measurement
Metric
Force Resistance
Adjustable
Operating Temperature - Minimum
23 Degrees F
Rated Capacity - Maximum
992 lb
Operating Temperature - Maximum
158 Degrees F
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews