Shop BANSBACH EASYLIFT

BANSBACH Shock Absorber, Adjustable, Extension Force: 167 N, Length: 55mm, Stroke: 6mm

  • Mfr # FS-2006L-S
  • Zoro # G1969867

product price: 
$
118.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable
Force
16.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-2006L-S
Zoro #
G1969867
UPC #
-
Country of Origin
Italy

Dimensions

Rod Thread Size
M20x1.5
Extended Length
55 mm
Rod Dia.
6 mm
Cylinder Dia.
20 mm
Length
55mm
Width
27.7 mm
Cylinder Diameter
20 mm
Rod Diameter
6 mm
Stroke Length
6 mm

Details

Item
Shock Absorber
Type
Adjustable
Force
16.7 N
Max. Cycle Rate
60 cycles/min
Material
Metal
Operating Temp.
-5 Degrees to 70 Degrees C
Adjustable Resistance
Yes
Fixed Resistance
No
Locking
No
Max. Weight
132 lb
Stroke
6mm
Application
For low speed
Standards
RoHS Compliant
Includes
Adjustment Knob
Weight
114g
Cycles per Minute - Maximum
60
Rated Capacity - Maximum
132 lb
System of Measurement
Metric
Force Resistance
Adjustable
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
23 Degrees F
Shell Material
Steel

Description

Shock Absorber,Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.